X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK1680OZW "Olympia" Mid Sized Chandelier

Item: KK1680OZW
Finish: Olde Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $1,326.00

Price: $973.28 (Pricing is for Olde Bronze)



Details and Dimensions

Height 25"
Width 32"
Diameter 32"
Number Of Tiers 2
Number of Bulbs 9
Bulb Type G9
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 540 W
Glass Type Satin Etched Cased Opal (AP, OZW), Sunset Marble (OZ)
Shade Material Glass
Chain Length 36"
Weight 20 lbs
Voltage 120V