X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK16207AZT42 "Landscape LED" Outdoor Accent Light

Item: KK16207AZT42
Finish: Textured Architectural Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 5-1/2"
Width 4-1/2"
Length 6-1/2"
Number of Bulbs 8
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 19.5 W
Total Fixture Wattage 156 W
Color Temperature 4250K
Suitable Installation Wet
Voltage 120V
Construction Aluminum (-BBR Finish Brass Construction)
Weight 3 lbs
Additional Information 60 Degree Beam Spread
Optic System Flood
UL Listed Yes