Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kichler KK16206AZT30 "Landscape LED" Outdoor Accent Light

Item: KK16206AZT30
Finish: Textured Architectural Bronze
Online Availability: Please call for availability.
Select Finish:

Details and Dimensions

Height 4-3/4"
Width 3"
Length 4-3/4"
Number of Bulbs 5
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 12.5 W
Total Fixture Wattage 62.5 W
Color Temperature 3000K
Suitable Installation Wet
Voltage 120V
Construction Aluminum (-BBR Finish Brass Construction)
Weight 2 lbs
Additional Information 60 Degree Beam Spread
Optic System Flood
UL Listed Yes