X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK16206BBR30 "Landscape LED" Outdoor Accent Light

Item: KK16206BBR30
Finish: Bronzed Brass
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 4-3/4"
Width 3"
Length 4-3/4"
Number of Bulbs 5
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 12.5 W
Total Fixture Wattage 62.5 W
Color Temperature 3000K
Suitable Installation Wet
Voltage 120V
Construction Aluminum (-BBR Finish Brass Construction)
Weight 2 lbs
Additional Information 60 Degree Beam Spread
Optic System Flood
UL Listed Yes