X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK16070AZT27 "Landscape LED" Outdoor Accent Light

Item: KK16070AZT27
Finish: Textured Architectural Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $302.40

Price: $222.11 (Pricing is for Textured Architectural Bronze)



Details and Dimensions

Height 6"
Width 5-1/4"
Length 6-1/2"
Number of Bulbs 3
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 4.3 W
Total Fixture Wattage 1326 W
Color Temperature 2700K
Eco-Friendly Energy Efficient
Suitable Installation Wet
Voltage 12V
Construction Aluminum
Weight 5 lbs
Additional Information Wall Wash
UL Listed Yes
Wire Length 35"