X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK16070BBR27 "Landscape LED" Outdoor Accent Light

Item: KK16070BBR27
Finish: Bronzed Brass
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 6"
Width 5-1/4"
Length 6-1/2"
Number of Bulbs 3
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 4.3 W
Total Fixture Wattage 1326 W
Color Temperature 2700K
Eco-Friendly Energy Efficient
Suitable Installation Wet
Voltage 12V
Construction Aluminum
Weight 5 lbs
Additional Information Wall Wash
UL Listed Yes
Wire Length 35"