X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK15756AZT27 "Landscape LED" Deck Light

Item: KK15756AZT27
Finish: Textured Architectural Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $234.00

Price: $171.69 (Pricing is for Textured Architectural Bronze)



Details and Dimensions

Height 0-3/4"
Width 3"
Length 19"
Number of Bulbs 9
Bulb Type LED
Max. Wattage Per Bulb 2.4 W
Total Fixture Wattage 21.2 W
Eco-Friendly Energy Efficient
Suitable Installation Wet
Voltage 12V
Weight 2 lbs
Includes Mounting Bracket
UL Listed Yes