X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK15756BBR27 "Landscape LED" Deck Light

Item: KK15756BBR27
Finish: Bronzed Brass
Online Availability: Available for immediate shipment
Select Finish:

List Price: $258.90

Price: $189.89 (Pricing is for Bronzed Brass)



Details and Dimensions

Height 0-3/4"
Width 3"
Length 19"
Number of Bulbs 9
Bulb Type LED
Max. Wattage Per Bulb 2.4 W
Total Fixture Wattage 21.2 W
Eco-Friendly Energy Efficient
Suitable Installation Wet
Voltage 12V
Weight 2 lbs
Includes Mounting Bracket
UL Listed Yes