X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK15755BBR "Landscape LED" Transformers & Accessory

Item: KK15755BBR
Finish: Bronzed Brass
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 0-1/2"
Width 0-3/4"
Length 19"
Bulb(s) Included Yes
Voltage 12V
Construction Aluminum
Weight 1 lb
UL Listed Yes
Wire Length 70"