X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK15746AZT27 "Landscape LED" Deck Light

Item: KK15746AZT27
Finish: Textured Architectural Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $182.40

Price: $133.87 (Pricing is for Textured Architectural Bronze)



Details and Dimensions

Height 0-3/4"
Width 3"
Length 13"
Number of Bulbs 6
Bulb Type LED
Max. Wattage Per Bulb 1.5 W
Total Fixture Wattage 9.2 W
Eco-Friendly Energy Efficient
Suitable Installation Wet
Voltage 12V
Weight 1 lb
Includes Mounting Bracket
UL Listed Yes