X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK15745AZT27 "Landscape LED" Deck Light

Item: KK15745AZT27
Finish: Textured Architectural Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $134.10

Price: $98.45 (Pricing is for Textured Architectural Bronze)



Details and Dimensions

Height 0-3/4"
Width 3"
Length 7"
Number of Bulbs 3
Bulb Type LED
Max. Wattage Per Bulb 0.8 W
Total Fixture Wattage 2.4 W
Eco-Friendly Energy Efficient
Suitable Installation Wet
Voltage 12V
Weight 1 lb
Includes Mounting Bracket
UL Listed Yes