X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK15744BBR42 "Landscape LED" Deck Light

Item: KK15744BBR42
Finish: Bronzed Brass
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 0-3/4"
Width 3"
Length 3"
Number of Bulbs 1
Bulb Type LED
Eco-Friendly Energy Efficient
Suitable Installation Wet
Voltage 12V
Weight 1 lb
Includes Mounting Bracket
UL Listed Yes