X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK15744AZT30 "Landscape LED" Deck Light

Item: KK15744AZT30
Finish: Textured Architectural Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $90.60

Price: $66.43 (Pricing is for Textured Architectural Bronze)




Details and Dimensions

Height 0-3/4"
Width 3"
Length 3"
Number of Bulbs 1
Bulb Type LED
Eco-Friendly Energy Efficient
Suitable Installation Wet
Voltage 12V
Weight 1 lb
Includes Mounting Bracket
UL Listed Yes