Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kichler KK15735AZT "Landscape LED" Transformers & Accessory

Item: KK15735AZT
Finish: Architectural Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 0-1/2"
Width 0-3/4"
Length 7"
Bulb(s) Included Yes
Voltage 12V
Construction Aluminum
Weight 1 lb
UL Listed Yes
Wire Length 70"