X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK15734BBR30 "Landscape LED" Deck Light

Item: KK15734BBR30
Finish: Bronzed Brass
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 0-1/2"
Width 0-3/4"
Length 3"
Number of Bulbs 1
Bulb Type LED
Eco-Friendly Energy Efficient
Suitable Installation Wet
Voltage 12V
Weight 1 lb
To Be Used With Mounting Bracket (Sold Separately)
UL Listed Yes