X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK15326AZT6 "Six Groove" Path Light

Item: KK15326AZT6
Finish: Textured Architectural Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $147.00

Price: $98.00



Details and Dimensions

Height 22-3/4"
Width 6"
Number of Bulbs 1
Bulb Type Wedge S8
Bulb(s) Included Yes
Max. Wattage Per Bulb 24.4 W
Total Fixture Wattage 24.4 W
Suitable Installation Wet
Voltage 12V
Weight 10 lbs
Includes Pack Of 6 Path Lights