X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK15309BKT "Accent" Outdoor Accent Light

Item: KK15309BKT
Finish: Textured Black
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 3"
Width 7"
Number of Bulbs 1
Bulb Type CFL
Bulb(s) Included No
Max. Wattage Per Bulb 20 W
Voltage Low Voltage