X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK12346BK "Modular LED" Transformer / Accessory

Item: KK12346BK
Finish: Black
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 1"
Width 96"
Length 12"
Voltage 24V
Features 8' LED Power Supply Lead