X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK10640NI "Newport" Outdoor Entrance Wall Light

Item: KK10640NI
Finish: Brushed Nickel
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 10-1/4"
Width 9-1/4"
Extension From Wall 3-3/4"
Number of Bulbs 1
Bulb Type CFL
Bulb(s) Included Yes
Max. Wattage Per Bulb 18 W
Total Fixture Wattage 18 W
Eco-Friendly Energy Efficient
Title 24
Suitable Installation Wet
Voltage 120V
ADA Compliant Yes
Weight 3 lbs