X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK10567BRZ "Modular" Under Cabinet Light

Item: KK10567BRZ
Finish: Brushed Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 1"
Width 13"
Length 5"
Number of Bulbs 2
Bulb Type Xenon
Bulb(s) Included Yes
Max. Wattage Per Bulb 18.5 W
Total Fixture Wattage 37 W
Glass Type Frosted
Switch Type Hi-Low-Off Rocker
Voltage Low Voltage
Construction Aluminum
Weight 2 lbs