Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kichler KK9721PR "Cameron" Outdoor Entrance Wall Light

Item: KK9721PR
Finish: Prairie Rock
Online Availability: Available for immediate shipment

Details and Dimensions

Height 13-1/2"
Width 12"
Backplate Dimension 6-7/8'' x 12-5/8''
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 200 W
Total Fixture Wattage 200 W
Glass Type White Etched Linen
Voltage 120V