X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK9564LD "Tournai" Outdoor Hanging Lantern

Item: KK9564LD
Finish: Londonderry
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 33-1/2"
Width 17"
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Weight 41 lbs