Kichler KK9523LD "Builder" Post / Base
| Item: | KK9523LD |
| Finish: | Londonderry |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $880.44
Details and Dimensions
| Height | 96" |
| Width | 4" |
| Voltage | 120V |


