X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK9510OZ "Builder" Post / Base

Item: KK9510OZ
Finish: Olde Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 72"
Width 3"
Construction Aluminum
Weight 15 lbs