X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK9510LD "Builder" Post / Base

Item: KK9510LD
Finish: Londonderry
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $720.00

Price: $528.48 (Pricing is for Londonderry)



Details and Dimensions

Height 72"
Width 3"
Construction Aluminum
Weight 15 lbs