X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK9510BST "Builder" Post / Base

Item: KK9510BST
Finish: Brown Stone
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 72"
Width 3"
Construction Aluminum
Weight 15 lbs