X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK9510BK "Builder" Post / Base

Item: KK9510BK
Finish: Black
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 72"
Width 3"
Construction Aluminum
Weight 15 lbs