Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK9360LD "Tournai" Outdoor Entrance Wall Light

Item: KK9360LD
Finish: Londonderry
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $3,555.00

Price: $2,609.37 (Pricing is for Londonderry)

Details and Dimensions

Height 46-1/4"
Width 17"
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Weight 66 lbs