Kichler KK78081 "Urban Traditions Porcelain" Bowl
| Item: | KK78081 |
| Finish: | Hand Painted Porcelain |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $120.06
Details and Dimensions
| Height | 7-1/2" |
| Width | 14" |
| Bulb(s) Included | No |
| Voltage | 120V |


