Kichler KK7755OZ "Structures" Complete Track Lighting Track Kit
| Item: | KK7755OZ |
| Finish: | Olde Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $338.17 (Pricing is for Olde Bronze)
Details and Dimensions
| Height | 11" |
| Width | 30" |
| Length | 5" |
| Backplate Dimension | 5'' Diameter |
| Number of Bulbs | 4 |
| Bulb Type | Medium |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 50 W |
| Total Fixture Wattage | 200 W |
| Lighting Direction | Down Light |
| Glass Type | Satin Etched Opal (AP), Umber Etched (OZ) |
| Weight | 7 lbs |
| Shade Material | Glass |


