X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK7755NI "Structures" Complete Track Lighting Track Kit

Item: KK7755NI
Finish: Brushed Nickel
Online Availability: Please call for availability.
Select Finish:

List Price: $555.00

Price: $407.37 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 11"
Width 30"
Length 5"
Backplate Dimension 5'' Diameter
Number of Bulbs 4
Bulb Type Halogen
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 200 W
Lighting Direction Down Light
Glass Type Satin Etched Opal (AP), Umber Etched (OZ)
Weight 7 lbs
Lamp Type GU10
Shade Material Glass