X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK7754OZ "Structures" Complete Track Lighting Track Kit

Item: KK7754OZ
Finish: Olde Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.




Details and Dimensions

Height 10-1/4"
Width 22"
Length 5"
Canopy Size 5'' Diameter
Number of Bulbs 3
Bulb Type MR16 Cover
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 150 W
Lighting Direction Down Light
Glass Type Satin Etched
Shade Material Glass