Kichler KK7703OZ "Olympia" Complete Track Lighting Track Kit
| Item: | KK7703OZ |
| Finish: | Olde Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $228.11 (Pricing is for Olde Bronze)
Details and Dimensions
| Height | 9-3/4" |
| Width | 32" |
| Length | 5-1/2" |
| Backplate Dimension | 5-2/5'' Diameter |
| Number of Bulbs | 4 |
| Bulb Type | Halogen |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 50 W |
| Total Fixture Wattage | 200 W |
| Lighting Direction | Down Light |
| Glass Type | Satin Etched White (AP), Sunset Marble (OZ) |
| Construction | Steel |
| Shade Material | Glass |


