Kichler KK74238 "Tristan" Floor Lamp
| Item: | KK74238 |
| Finish: | Polished Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $298.15
Details and Dimensions
| Height | 20" |
| Width | 16-1/4" |
| Length | 16-1/4" |
| Number of Bulbs | 1 |
| Bulb Type | A21 |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 150 W |
| Glass Type | White Shade |
| Shade Material | Glass |
| Voltage | 120V |


