Kichler KK70748 "Palla" Table Lamp
| Item: | KK70748 |
| Finish: | Polished Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $318.16
Details and Dimensions
| Height | 27" |
| Width | 9-1/2" |
| Length | 18" |
| Number of Bulbs | 2 |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 75 W |
| Glass Type | White Etched |
| Shade Material | Glass |
| Voltage | 120V |


