Kichler KK70745 "Andre" Table Lamp

Item: KK70745
Finish: Polished Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $190.00



Details and Dimensions

Height 28"
Width 17"
Number of Bulbs 1
Bulb Type A21
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Shade White
Shade Material Fabric
Voltage 120V