Kichler KK70725 "Clayton" Table Lamp
| Item: | KK70725 |
| Finish: | Restoration Bronze |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $190.10
Details and Dimensions
| Height | 27-1/2" |
| Width | 15" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 150 W |
| Shade | Champagne Softback |
| Shade Material | Fabric |
| Voltage | 120V |
| Product Specifications |


