X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK70723 "Pressick" Table Lamp

Item: KK70723
Finish: Aged Brass
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 27-1/2"
Width 16"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Shade Ivory Hardback
Shade Material Fabric
Voltage 120V