X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK69124 "Spyro" Multi Bulb Wall Sconce

Item: KK69124
Finish: Dark Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 14"
Width 9"
Extension From Wall 4"
Backplate Dimension 14'' x 9''
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 80 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Amber / Honey Art
Shade Material Glass
Voltage 120V
ADA Compliant Yes