Kichler KK66050 "Modern Mosaic" Mid Sized Chandelier
| Item: | KK66050 |
| Finish: | Antique Pewter |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $510.26
Details and Dimensions
| Height | 21" |
| Width | 25" |
| Diameter | 25" |
| Number Of Tiers | 1 |
| Number of Bulbs | 5 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 500 W |
| Glass Type | Tiffany Art |
| Shade Material | Glass |
| Shade Included | Yes |
| Chain Length | 72" |
| Weight | 18 lbs |
| Voltage | 120V |


