Kichler KK65352 "Modern Mosaic" Up Light Pendant

Item: KK65352
Finish: Antique Pewter
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $378.19



Details and Dimensions

Height 23-1/2"
Width 20-1/6"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Tiffany Art
Shade Material Glass
Chain Length 72"
Voltage 120V
Weight 16 lbs
Energy Efficient No
Energy Star No
Title 24 Compliant No