X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK65351 "Modern Mosaic" Multi Light Pendant

Item: KK65351
Finish: Antique Pewter
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 26-3/4"
Width 41-3/4"
Number of Bulbs 5
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 500 W
Glass Type Tiffany Art
Shade Material Glass
Chain Length 144"
Voltage 120V
Weight 18 lbs