X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK65325 "Spyro" Drum Pendant

Item: KK65325
Finish: Dark Bronze
Online Availability: Please call for availability.


Details and Dimensions

Height 26-3/4"
Width 24"
Diameter 24"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Art Glass
Shade Material Glass
Shade Type Drum
Voltage 120V
Weight 26 lbs