Kichler KK65323 "Denman" Semi Flush Mount Ceiling Light
| Item: | KK65323 |
| Finish: | Olde Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $260.13
Details and Dimensions
| Height | 10-3/4" |
| Width | 14" |
| Backplate Dimension | "5.5"" Diameter" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Glass Type | Art Glass and Cut Stone Shade |
| Shade Material | Glass |
| Weight | 6 lbs |
| Additional Information | Tiffany Diffuser included |


