X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK65309 "Tacoma" Mini Pendant

Item: KK65309
Finish: Olde Bronze
Online Availability: Please call for availability.


Details and Dimensions

Height 15"
Width 8-1/2"
Overall Height 53"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Tiffany Art
Shade Material Glass
Wire Length 96"
Voltage 120V
Weight 5 lbs
Energy Efficient No
Energy Star No
Title 24 Compliant No