X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK65308 "Tacoma" Linear Pendant

Item: KK65308
Finish: Olde Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 30"
Width 44"
Overall Height 30"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Tiffany Art
Shade Material Glass
Wire Length 89-1/2"
Voltage 120V
Weight 20 lbs