X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK61044 "Mihaela" Table Lamp

Item: KK61044
Finish: Shadow Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 24"
Width 16"
Number of Bulbs 2
Bulb Type Medium
Lamp Type A19
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Weight 19 lbs