Back to Search Results
Ferguson.com Home
>
Chandeliers
>
Large Foyer Chandeliers
> Kichler
>
KK5926TZ
Kichler KK5926TZ "Willowmore" 1 Bulb Wall Sconce
| Item: | KK5926TZ |
| Finish: | Tannery Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $56.03 (Pricing is for Tannery Bronze)
Details and Dimensions
| Height | 12" |
| Width | 6-1/4" |
| Extension From Wall | 8" |
| Backplate Dimension | 12 x 5 |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Distressed Etched |
| Shade Material | Glass |
| Voltage | 120V |


