X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK5556AP "Stafford" 1 Bulb Wall Sconce

Item: KK5556AP
Finish: Antique Pewter
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $73.50

Price: $49.02 (Pricing is for Antique Pewter)




Details and Dimensions

Height 12"
Width 7-1/2"
Extension From Wall 9-1/2"
Backplate Dimension 12'' x 4-3/4''
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type White French Scavo
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Construction Steel