X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK5338CH "Bath Bar" 4 or more Bulb Bathroom Light

Item: KK5338CH
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 8"
Width 30"
Extension From Wall 8"
Backplate Dimension 30'' W x 4-7/10'' H
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Mounting Options Up/Down Light
Glass Type Alabaster Swirl
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Construction Steel
Weight 7 lbs